References
Facom:EH.206
Rubix:1238482
EAN:3148510233864



Product details : FACOM HEXAGON BIT EH.206
EH.2 - Standard Series 2 bits for hex screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x8x8 mm |
| Package weight | 10 g |
| Length | 30 mm |
| Imprint size | 6 |
| Imprint | hex / allen |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 2.79 excl. VAT
/ Each
£ 3.35 incl. VAT
- Delivery usually within ( 14 ) days
