References
Draper:64270
Rubix:80993270
Manufacturer :64270

Product details : DRAPER 64270 PLAIN SLOT INSERT BIT 4.5MM 1/4IN HEX 50MM 5PCS
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | 4.5mm |
| Imprint | flat |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Delivery usually within ( 7 ) days
