References
Norgren:C00820800
Rubix:80182527
Manufacturer :C00820800

Product details : NORGREN C00820800 PFITC 8MM EQUAL Y CONNECTOR
Pneufit-C Union Y equal Ø8x8mm C00820800
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | 8 |
| Profile | y |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- In stock: Next day delivery
