Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101250418 PFIT 4MM-R1/8 STRAIGHT ADAPTER
NORGREN 101250418 PFIT 4MM-R1/8 STRAIGHT ADAPTER
Pneufit Push-In Fitting
References
norgren:
101250418
rubix:
45013403
Technical specifications
Material
glass reinforced polyamide
Connection 1
r 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101250418 PFIT 4MM-R1/8 STRAIGHT ADAPTER
Straight screw-in connection 4-r1/8 Pneufit
Technical specifications
Attributes
Material
glass reinforced polyamide
Connection 1
r 1/8
Profile
10125
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.24
excl. VAT
/
Each
£
5.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KQG2T16-00 ONE-TOUCH FITTING SUS 316
MECALINE 859905 DOUBLE BANJO FITTING 2 HEADS MM 10-G1/2IN
SMC KQ2Y06-02NS ONE-TOUCH FITTING
SMC KQ2L06-G01N1 ONE-TOUCH FITTING
SMC KRT10-00 FITTING
FESTO 578409 PLUG SCREW NPQH-BK-G12-P10
NORGREN 100230406 PFIT 4-6MM STEM EXPANDER
SMC KQB2W06-G01 ONE-TOUCH FITTING
NORGREN C01541028 PFITC 10MM-R1/4 90 SWIV ELBOW
AVENTICS 1823391842
LEGRIS LF3000 FITTING 3149 10 17
SMC KGE16-00 SUS BULKHEAD UNION FITTING
FESTO 153125 PUSH-IN T-FITTING QSTL-3/8-12
SMC KQ2D04-M5A ONE-TOUCH FITTING
FESTO 151784 ELBOW FITTING LJK-1/8-I/I