Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 6272 ELBOW QUICK CONNECTOR GCK-3/8-PK-9-KU
FESTO 6272 ELBOW QUICK CONNECTOR GCK-3/8-PK-9-KU
Elbow Quick Connector
References
festo:
GCK-3/8-PK-9-KU
rubix:
123A4002
manufacturer :
6272
ean:
4052568019723
Technical specifications
Material
polyacetate
Connection 1
r 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 6272 ELBOW QUICK CONNECTOR GCK-3/8-PK-9-KU
Elbow quick connector GCK-3/8-PK-9-KU Polymeric design. Nominal size=8 mm, Assembly Position=Any, Pneumatic Connection=(* PK-9 with union Nut, * R3/8), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=POM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
130
x
130
x
20
mm
Logistic Weight
13,1
g
Material
polyacetate
Connection 1
r 3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.23
excl. VAT
/
Each
£
8.68
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN C00841008 STEM Y CONNECTOR (UNEQUAL)
FESTO 186207 PUSH-IN T-FITTING QSTF-G3/8-12
FESTO 153099 PUSH-IN L-FITTING QSLV-1/8-8-I
SMC KGE06-01 SUS BULKHEAD UNION FITTING
FESTO 183751 PUSH-IN FITTING
SMC KQB2E16-G03 ONE-TOUCH FITTING
NORGREN 10K510828 PFIT 8MM-G1/4 ELBOW BANJO REG
SMC KQ2Y06-G03A ONE-TOUCH FITTING
FESTO 130716 PUSH-IN FITTING QSF-3/8-10-B-50
FESTO 132036 PUSH-IN FITTING QS-G1/8-4-100
FESTO 153187 PUSH-IN T-FITTING QSTF-3/8-8-B
SMC KQ2K12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
FESTO 558778 PUSH-IN L-CONNECTOR NPQM-L-Q8-E-P10
FESTO 186124 PUSH-IN L-FITTING QSL-G3/8-12
FESTO 132063 PUSH-IN L-FITTING QSLV-G1/4-6-100