FESTO 4136 ELBOW QUICK CONNECTOR LCK-1/8-PK-3
Elbow Quick Connector
See technical informationSee documentsReferences
Festo:LCK-1/8-PK-3
Rubix:122A9094
Manufacturer :4136
EAN:4052568018733

Technical specifications
| Material | anodised wrought aluminium alloy (union nut, hollow bolt);die-cast zinc (swivel fitting);reinforced pa, tpe-u (pu) (sealing ring) |
|---|---|
| Connection 1 | g 1/8 in |
Documents
Product details : FESTO 4136 ELBOW QUICK CONNECTOR LCK-1/8-PK-3
Elbow quick connector LCK-1/8-PK-3 Swivelling with 2 sealing rings. Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G1/8, * PK-3 with union Nut), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 13,21 g |
|---|---|
| Material | anodised wrought aluminium alloy (union nut, hollow bolt);die-cast zinc (swivel fitting);reinforced pa, tpe-u (pu) (sealing ring) |
| Connection 1 | g 1/8 in |
| Profile | lck |
| Connection 2 | 4 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 72.20 excl. VAT
/ 10 pieces
£ 86.64 incl. VAT
- Delivery usually within ( 16 ) days