References
Festo:NPQH-D-Q4-E-P10
Rubix:116A1245
Manufacturer :578323
EAN:4052568060268

Technical specifications
| Material | chemically nickel-plated brass/pei/fpm/high-alloy stainless steel |
|---|---|
| Connection 1 | for pipe od 4 mm |
Documents
Product details : FESTO 578323 PLUG CONNECTOR NPQH-D-Q4-E-P10
Plug connector NPQH-D-Q4-E-P10 Size=Standard, Nominal size=3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 7,4 g |
|---|---|
| Material | chemically nickel-plated brass/pei/fpm/high-alloy stainless steel |
| Connection 1 | for pipe od 4 mm |
| Profile | standard |
| Connection 2 | for pipe od 4 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 31.10 excl. VAT
/ 10 pieces
£ 37.32 incl. VAT
- Delivery usually within ( 2 ) days