References
Norgren:C01480618
Rubix:119A0860
Manufacturer :C01480618


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; locking ring: stainless steel; release ring/support ring: pom |
|---|---|
| Connection 1 | tube ø 6 mm |
Product details : NORGREN C01480618 PFITC 6MM-R1/8F SWILVEL ELBOW
Rotating Female Elbow Fitting 6 - R1/8 Pneufit C
Pneufit-C 90° Swivel elbow adaptor Ø6mm x R1/8" C01480618
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; locking ring: stainless steel; release ring/support ring: pom |
|---|---|
| Connection 1 | tube ø 6 mm |
| Profile | 90° swivel angle adapter (female) pneufit® c |
| Connection 2 | r1/8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- Usually arrives within 14 working days