References
IMI Norgren:C01481038
Rubix:119A2347
Manufacturer :C01481038


Technical specifications
| Material | body: pbt; seals/o-rings/u-seal: nbr (silicone-free); threads: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | tube ø 10 mm (push-in fitting) |
Product details : NORGREN C01481038 PFITC 10MM-R3/8F SWILVEL ELBOW
Rotating Female Elbow Fitting 10 - R3/8 Pneufit C
Pneufit-C 90° Swivel elbow adaptor Ø10mm x R3/8" C01481038
Technical specifications
Attributes
| Material | body: pbt; seals/o-rings/u-seal: nbr (silicone-free); threads: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | tube ø 10 mm (push-in fitting) |
| Profile | 90° swivel bracket (female) |
| Connection 2 | female thread r3/8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Usually arrives within 14 working days