References
Festo:QSMTL-M3-3
Rubix:124A9200
Manufacturer :153358
EAN:4052568034160

Technical specifications
| Material | pbt (body)/pom (release ring)/nbr (tube seal)/high-alloy stainless steel (tube retaining claw)/nickel-plated brass (threaded part) |
|---|---|
| Connection 1 | m3 male thread |
Documents
Product details : FESTO 153358 PUSH-IN T-FITTING QSMTL-M3-3
Push-in T-fitting QSMTL-M3-3 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=0,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Material | pbt (body)/pom (release ring)/nbr (tube seal)/high-alloy stainless steel (tube retaining claw)/nickel-plated brass (threaded part) |
| Connection 1 | m3 male thread |
| Profile | mini |
| Connection 2 | for tube od 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 43.80 excl. VAT
/ 10 pieces
£ 52.56 incl. VAT
- Delivery usually within ( 2 ) days