FESTO 186215 MULTIPLE DISTRIBUTOR QSYTF-G3/8-10
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSYTF-G3/8-10
Rubix:125A0482
Manufacturer :186215
EAN:4052568040192

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186215 MULTIPLE DISTRIBUTOR QSYTF-G3/8-10
Multiple Distributor QSYTF-G3/8-10 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 13.62 excl. VAT
/ Each
£ 16.34 incl. VAT
- Delivery usually within ( 2 ) days