References
IMI Norgren:C01470438
Rubix:80315516
Manufacturer :C01470438


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded bodies: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom |
|---|---|
| Connection 1 | r 3/8 |
Product details : NORGREN C01470438 PFITC 4MM-R3/8 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø4mm x R3/8" C01470438
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded bodies: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom |
|---|---|
| Connection 1 | r 3/8 |
| Profile | 90° swivel elbow (swivel elbow adapter) |
| Connection 2 | 4 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- Usually arrives within 14 working days