References
IMI Norgren:430281008
Rubix:113A9739
Manufacturer :430281008

Product details : NORGREN 430281008 10MM X 8MM REDUCER
Reducing connection 10 - 8 clamping ring
1Mm X 8Mm Reducer
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | 10 mm |
| Connection 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 6.24 excl. VAT
/ Each
£ 7.49 incl. VAT
- Usually arrives within 14 working days
