References
Norgren:C0K511028
Rubix:120A5534
Manufacturer :C0K511028


Technical specifications
| Material | body: pbt; seals : nbr (silicone-free); threaded parts: nickel-plated brass; locking ring: stainless steel; removal ring: pom |
|---|---|
| Connection 1 | g1/4 |
Product details : NORGREN C0K511028 PFITC 10MM-G1/4BANJO FLOW (OUT)
Pneufit® C Banjo Flow Control (Out).
Technical specifications
Attributes
| Material | body: pbt; seals : nbr (silicone-free); threaded parts: nickel-plated brass; locking ring: stainless steel; removal ring: pom |
|---|---|
| Connection 1 | g1/4 |
| Profile | banjo flow control (outlet) - pneufit c series (c0k51) |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 17.77 excl. VAT
/ Each
£ 21.32 incl. VAT
- Usually arrives within 14 working days