GUARDMASTR DC SWITCH 440N-G02092

electric components

See technical informationSee documents

References

Guardmaster:440N-G02092
Rubix:129A2883
brand logo

Technical specifications

Typemag. prox. sensor ferroguard frs2 (2m) 1nc 1no 24vdc 1a 76x30x15mm

Documents

Product details : GUARDMASTR DC SWITCH 440N-G02092


Actuator: Standard
Housing Material: Plastic
Product Family: Ferrogard Guardmaster

Technical specifications


Attributes
Typemag. prox. sensor ferroguard frs2 (2m) 1nc 1no 24vdc 1a 76x30x15mm
£ 186.43 excl. VAT
/ Each
£ 223.72 incl. VAT
  • Usually arrives within 14 working days