MCG CXN165P415P CONNEXS 16A 3P+N+E 415V PLUG (L)136 MM X (DIA)64.5 MM
Connexs
See technical informationSee documentsReferences
MCG Industrial:CXN165P415P
Rubix:234A6094

Documents
Product details : MCG CXN165P415P CONNEXS 16A 3P+N+E 415V PLUG (L)136 MM X (DIA)64.5 MM
Connexs 16A 3P+N+E 415V Plug (L)136 mm x (Dia)64.5 mm x (H)73.5 mm
Technical specifications
Attributes
| Type | industrial plug |
|---|---|
| Voltage | 415 V |
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- In stock: Next day delivery
