GUARDMASTR 440G-T21BNPM-2B TLS-GD2:SOLENOID VOLTAGE:24VACDC 2NC 1NO

Switch Guardmaster

See technical information

References

Guardmaster:440G-T21BNPM-2B
Rubix:243A7292
brand logo

Technical specifications

Typeguardmastr 440g-t21bnpm-2b tls-gd2:solenoid voltage:24vacdc 2nc 1no

Product details : GUARDMASTR 440G-T21BNPM-2B TLS-GD2:SOLENOID VOLTAGE:24VACDC 2NC 1NO


Product Family 440G TLS-GD2
Model Type TLS-1 GD2 Power to Release with Escape Release
Contacts (Safety/Auxiliary) 2 Normally Closed, 1 Normally Open
Solenoid Contacts 1 Normally Closed, 1 Normally Open
Solenoid Voltage 24V AC/DC
Actuator No Actuator
Conduit Entry / Connection Type M20 Conduit
Holding Force (Fzh) 2000N (450 lbs)

Technical specifications


Attributes
Typeguardmastr 440g-t21bnpm-2b tls-gd2:solenoid voltage:24vacdc 2nc 1no
£ 450.62 excl. VAT
/ Each
£ 540.74 incl. VAT
  • Usually arrives within 14 working days