• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Print and plug-in relay
  7. OMRON G2R-2-SN-24DC (S) 8 PIN RELAY PLUG IN

OMRON G2R-2-SN-24DC (S) 8 PIN RELAY PLUG IN

electric components

See technical information

References

Omron:G2R-2-SN-24DC(S)
Rubix:241A3236
Manufacturer :G2R-2-SN-24DC(S)
brand logo
brand logo

Product details : OMRON G2R-2-SN-24DC (S) 8 PIN RELAY PLUG IN


RELAY, PLUG-IN, 8-PIN, DPDT, 5A, MECH &

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 10.12 excl. VAT
/ Each
£ 12.14 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

HONGFA 10-3Z-C3 11PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)OMRON G2R-1-SNI 24DC (S) RELAY PLUG-IN 24VDC 10A 5 PIN SPDT LED INDICAOMRON G2R2SNI110AC RELAY, PLUG-IN, 5A, 110VAC, 8 PINOMRON G2R-2-SN 12DC (S) RELAY PLUG-IN 5A 12VDC 8 PIN 2 POLES DPDT MECHSCHNEIDER RUMC31P7 RELAY, 230V AC COIL, 10AOMRON G2R-2-SN 110AC (S) RELAY PLUG-IN 5A 110VAC 8 PIN DPDT MECH & LEDOMRON G2R-2-SNI 110AC (S) RELAY PLUG-IN 110VAC 5A 8 PIN DPDT LEDHONGFA HF10FH012D2ZDT 2 POLE 8 PIN PLUG IN RELAY 12VDCOMRON G2R-2-SNI 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT LEDOMRON G2R-1-S 24DC(S) PLUG-IN RELAY SPDT 5PIN 10A 24VDCOMRON MY4IN-GS-R AC110/120 OMRON RELAY, PLUG-IN, 14-PIN, 4PDTHONGFA JQX10-A024-2 8PIN PLUG IN RELAY C/W TEST/FLAG/LED 24V (H)35.5 MOMRON G2R-2-SND 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT MECH & LEDOMRON MY4IN 24AC (S) RELAY PLUG-IN 5A 24VAC 14 PIN 4PDT MECH & LED INDSCHNEIDER ELECTRIC RUMC21B7 UNIVERSAL RELAY 2CO 10A 24V DC (H)66.29 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap