• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Print and plug-in relay
  7. OMRON G2R-2-SNI 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT LED

OMRON G2R-2-SNI 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT LED

Relay plug-in

See technical information

References

Omron:G2R-2-SNI 24DC(S)
Rubix:399A3879
Manufacturer :G2R-2-SNI 24DC(S)
brand logo
brand logo

Product details : OMRON G2R-2-SNI 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT LED


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.31 excl. VAT
/ Each
£ 11.17 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SCHNEIDER ELECTRIC RUMC21JD POWER RELAYSOMRON G2R-2-SN 24AC (S) RELAY PLUG-IN 24VAC 5A 8 PIN DPDT MECH & LED IOMRON MY4IN-GS-R AC110/120 OMRON RELAY, PLUG-IN, 14-PIN, 4PDTOMRON MY4IN-GS-R AC220/240 RELAY PLUG-IN 14-PIN 4PDT 6 AOMRON G2R-1-SNDI 24DC (S) 125358 PLUG-IN RELAY, 10A, 24VDC, 5PINOMRON ADEPT TECHNOLOGIES MY4GSRDC24 RELAY PLUG-IN 14-PIN 4PDT 6 AOMRON G2R-2-SN 230AC (S) RELAY PLUG-IN 5A 230VAC 8 PIN DPDT MECH & LEDOMRON MY4IN-D2-GS-R DC24 RELAY PLUG-IN 14-PIN 4PDT 6A 24VAC COIL SURGESCHNEIDER ELECTRIC RUMC21B7 UNIVERSAL RELAY 2CO 10A 24V DC (H)66.29 MMOMRON G2R2SNI110AC RELAY, PLUG-IN, 5A, 110VAC, 8 PINOMRON G2R-2-SN 12DC (S) RELAY PLUG-IN 5A 12VDC 8 PIN 2 POLES DPDT MECHHONGFA HF10FH024A3ZDT 3 POLE 11 PIN PLUG IN RELAY 24VACHONGFA HF10FH012D2ZDT 2 POLE 8 PIN PLUG IN RELAY 12VDCSCHNEIDER RUMC31P7 RELAY, 230V AC COIL, 10AOMRON G2R-2-SN 110AC (S) RELAY PLUG-IN 5A 110VAC 8 PIN DPDT MECH & LED
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap