• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Print and plug-in relay
  7. OMRON G2R-2-SNI 110AC (S) RELAY PLUG-IN 110VAC 5A 8 PIN DPDT LED

OMRON G2R-2-SNI 110AC (S) RELAY PLUG-IN 110VAC 5A 8 PIN DPDT LED

Relay plug-in

See technical information

References

Omron:G2R-2-SNI 110AC (S)
Rubix:399A3866
Manufacturer :G2R-2-SNI 110AC (S)
brand logo
brand logo

Product details : OMRON G2R-2-SNI 110AC (S) RELAY PLUG-IN 110VAC 5A 8 PIN DPDT LED


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ Each
£ 13.28 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

OMRON G2R-2-SNI 230AC (S) RELAY PLUG-IN 5A 230VAC 8 PIN DPDT MECH & LEOMRON MY2IN-GS-R DC24 RELAY PLUG-IN 8-PIN DPDT 10A MECHANICAL & LED INSCHNEIDER ELECTRIC RUMC31B7 POWER RELAYSSCHNEIDER ELECTRIC RUMC31JD POWER RELAYSOMRON G2R-2-SND 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT MECH & LEDOMRON G2R-2-SNI 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT LEDHONGFA HF10FH012D2ZDT 2 POLE 8 PIN PLUG IN RELAY 12VDCSCHNEIDER RXM2AB2BD 8 PIN RELAY 24VDCOMRON G2R-2-SN 12DC (S) RELAY PLUG-IN 5A 12VDC 8 PIN 2 POLES DPDT MECHOMRON G2R-1-SNI 24DC (S) RELAY PLUG-IN 24VDC 10A 5 PIN SPDT LED INDICAOMRON G2R-1-SN 110AC (S) RELAY PLUG-IN 10A 110VAC 5 PIN SPDT MECH & LEOMRON G2R-1-SND 24DC (S) RELAY PLUG-IN 10A 24VDC 5PIN SPDT MECH & LEDHONGFA HF10FH024A3ZDT 3 POLE 11 PIN PLUG IN RELAY 24VACOMRON 24V DC RELAY MY4N-D2-24VDCOMRON G2R-1-SN 24DC (S) RELAY PLUG-IN 24VDC 10A 5 PIN SPDT MECH & LED
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap