References
Ansell:RIG214Y-9
Rubix:251A6396
Manufacturer :RIG214Y090
EAN:0076490105297
Product details : ANSELL ACTIVARMR RIG214Y ELECTRICAL LATEX GLOVES X232C 9 L
- Electrical Insulating Gloves are made from rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity
- Their ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue
- The generous flared cuff allows room for clothing
- The design also features a smooth-finish for easy donning and doffing
- Category R certification for passing A+Z+H properties required by EN 60903 and certified for resistance to very low temperatures (Category C)
- Applications with risk of touch voltage AC maximum 17000 V (DC maximum 25500)
Ultimate fit, comfort and performance for electrical workers' safety and protection.
Strengths
- Performance Profile comfort
- Natural Rubber Latex for ultimate durability and flexibility
- Ergonomically-designed hand at rest shape for less hand fatigue
- Generous flared cuff allows room for clothing and improves ventilation
- Case hardened finish provides smoother surface for easy donning and doffing performance and protection
- Product meets all applicable NFPA, OSHA and CSA standards
- Environmentally-Friendly
- Proprietary dipping process
- ISO 14001 certified manufacturing facility
- Electrical Glove Class 2 offers arc flash protection Class 2 in accordance with EN 61482-1-2
Applications
Applications with risk of touch voltage|Electrical Contractors|Hybrid engine manufacturing and repair|Maintenance Repairs and Operations in all industrial environments (MRO)|Mass Transit Repair and Maintenance|Power maintenance, repair & transmission|Telecom repair near electrical wires
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Main material | latex |
Show UNSPSC/ECL@SS
£ 95.60 excl. VAT
/ Each
£ 114.72 incl. VAT
- Usually arrives within 14 working days
