Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
MUREX 4752404300 ELECTRODES VODEX 4.0 X 450 PKT
MUREX 4752404300 ELECTRODES VODEX 4.0 X 450 PKT
Electrode
References
murex:
4752404300
rubix:
093224
Technical specifications
Type
Electrode
Diameter
4
mm
Standard
ABS;BV;CE;EN 13479;DNV;GL;LR;3Y;EN ISO 2560-A
See all Specifications
Product details
Technical specifications
Product details : MUREX 4752404300 ELECTRODES VODEX 4.0 X 450 PKT
A high quality rutile electrode, specially designed for horizontal, vertical and overhead welding of mild steel plate and pipe.
Technical specifications
Attributes
Type
Electrode
Diameter
4
mm
Standard
ABS;BV;CE;EN 13479;DNV;GL;LR;3Y;EN ISO 2560-A
Length
450
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
450.43
excl. VAT
/
Each
£
540.52
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
WELDABILIT RO211625 ROD TIG 1.6MM X 2.5KG 316L
ESAB 68814030G0 E312-17 WELDING RODS 350MM X 4MM 10.8KG CARTON
ESAB 2.5X350MMFSAR-MOROK4 4600253200
ESAB 4600404200 OK 46.00 4.0X450MM
WELDABILIT RO152401 SIFALUMINIUM NO15 RODS 2.4MM DIA 1KG PACK
GISS 855148 FILLER METALS TIG DIAMETER MM 2,0 PK40
ESAB 3.2MMOK92.584.2KG 92583230L0
SPARTEX 853724 ELECTRODE 316L SS DIM 2.5X350 CASE 47
WELDABILIT RA153250 SIFBRONZE SIFSTEEL A15 3.2MM 5KG
ESAB 67132520L0 OK 67.13 2.5X300MM 1/4 VP
WELDABILIT RO351601 ROD TIG 1.6MM X 1KG 312L
SPARTEX 853720 ELECTRODE BASIC STEEL DOUBLE COATING 4.0 X 450 CASE 55
ESAB 3380404000 OK FEMAX 33.80 4.0X450MM 1 CTN
SPARTEX 856141 RUTILE STEEL ASPECT ELECTRODE 4,0 X 350 CASE 64
ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMS