References
Murex:4752324300
Rubix:093223


Technical specifications
| Diameter | 3.2 mm |
|---|---|
| Standard | ABS;BV;CE;EN 13479;DNV;GL;LR;3Y;EN ISO 2560-A |
Product details : MUREX 4752324300 ELECTRODES VODEX 3.2MM CTN 22.2KG - PK3
A high quality rutile electrode, specially designed for horizontal, vertical and overhead welding of mild steel plate and pipe.
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Standard | ABS;BV;CE;EN 13479;DNV;GL;LR;3Y;EN ISO 2560-A |
| Length | 450 mm |
Show UNSPSC/ECL@SS
£ 485.22 excl. VAT
/ Each
£ 582.26 incl. VAT
- In stock: Next day delivery