References
Elora:25549
Rubix:381A9981
Manufacturer :25549
EAN:5010559255498




Technical specifications
| Square drive adapter | square male 12.5 (1/2'') / square female 10 (3/8'') '' |
|---|---|
| Diameter | 10 mm |
| Length | 3.6 mm |
Product details : ELORA 25549 3/8FX1/2M SOCKET CONVERTER
Professional Quality, manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Spring-loaded ball bearing for secure socket holding.
Technical specifications
Attributes
| Square drive adapter | square male 12.5 (1/2'') / square female 10 (3/8'') '' |
|---|---|
| Diameter | 10 mm |
| Length | 3.6 mm |
| Square | 12.5 mm |
| Diameter (inch) | 3/8 '' |
| Finishing | chromed |
| Weight | 0.06 g |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- Delivery usually within ( 7 ) days