References
Elora:187-280
Rubix:80064194
Product details : ELORA 23759 187 STRAP WRENCH 280MM
Professional Quality, lever handle with heavy duty strap, ideal for use on sanitary fittings, pipes, oil filters, etc. Handle manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection.
Technical specifications
Attributes
| Clamping capacity | 280 mm |
|---|---|
| Length | 28 mm |
| Weight | 0.52 g |
Show UNSPSC/ECL@SS
£ 74.33 excl. VAT
/ Each
£ 89.20 incl. VAT
- In stock: Next day delivery


