References
Elora:11084
Rubix:381A7710
Manufacturer :11084
EAN:5010559110841

Product details : ELORA 11084 50MM EXTENSION BAR 1/4DRIVE
Professional Quality, manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Spring-loaded ball bearing for secure socket holding.
Technical specifications
Attributes
| Square drive adapter | 6.3 '' |
|---|---|
| Length | 5 mm |
| Diameter | 6.3 mm |
| Type | extension bar 1/4' |
Show UNSPSC/ECL@SS
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
- Delivery usually within ( 7 ) days
