References
Elora:24830
Rubix:381A9863
Manufacturer :24830
EAN:5010559248308

Product details : ELORA 24830 3/8WW BI-HEX SOCKET 1/2DR
Professional Quality, socket manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Chamfered end allows positive nut location and entry. Hole for driving accessory spring-loaded ball.
Technical specifications
Attributes
| Square drive adapter | 12.5 '' |
|---|---|
| Diameter | 25.3 mm |
| Length | 4 mm |
| Square | 12.5 mm |
| Diameter (inch) | 3/8 '' |
| Finishing | chromed |
| Weight | 0.064 g |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Delivery usually within ( 7 ) days
