ELORA 05400 MIDGET DOUBLE OPEN END SPANNER 10 X 11MM

Draper

See technical information

References

Elora:05400
Rubix:80057490
Manufacturer :05400
brand logo

Technical specifications

Opening10x11 mm
Length105 mm
Typeopen-end wrench
See all Specifications

Product details : ELORA 05400 MIDGET DOUBLE OPEN END SPANNER 10 X 11MM


Professional Quality, manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Jaws have accurate clean face openings and are offset at 15°. Ideal for applications where space is limited. Sold loose.

Technical specifications


Attributes
Opening10x11 mm
Length105 mm
Typeopen-end wrench
Finishingchromed
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
  • Delivery usually within ( 7 ) days