ELORA 25979 21MM BI-HEX SOCKET 3/8DRIVE

Draper

See technical information

References

Elora:25979
Rubix:382A0115
Manufacturer :25979
EAN:5010559259793
brand logo

Technical specifications

Square drive adapter10 ''
Diameter21 mm
Length2.85 mm
See all Specifications

Product details : ELORA 25979 21MM BI-HEX SOCKET 3/8DRIVE


Professional Quality, socket manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Chamfered end allows positive nut location and entry. Hole for driving accessory spring-loaded ball bearing.

Technical specifications


Attributes
Square drive adapter10 ''
Diameter21 mm
Length2.85 mm
Square10 mm
Diameter (inch)0.8268 ''
Finishingchromed
Weight0.052 g
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
  • Delivery usually within ( 7 ) days