References
Elora:05202
Rubix:80057848
Manufacturer :05202


Technical specifications
| Opening | 3,2×4; 3,5×4,5; 5×5,5; 6×7; 8×9; 10×11 |
|---|---|
| Length | 105 mm |
| Type | open-end wrench |
Product details : ELORA 05202 MIDGET OPEN END SPANNER SET 6PCS
Professional Quality, manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Jaws have accurate clean face openings and are offset at 15°. Ideal for applications where space is limited. Packed in storage display wallet.
Technical specifications
Attributes
| Opening | 3,2×4; 3,5×4,5; 5×5,5; 6×7; 8×9; 10×11 |
|---|---|
| Length | 105 mm |
| Type | open-end wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 42.44 excl. VAT
/ Each
£ 50.93 incl. VAT
- Delivery usually within ( 7 ) days