References
Elora:01888
Rubix:381A5663
Manufacturer :01888
EAN:5010559018888

Product details : ELORA 01888 12X13MM DOE SPANNER
Professional Quality, forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Jaws have accurate face openings and are offset at 15°. Sold loose.
Technical specifications
Attributes
| Opening | 12x13 mm |
|---|---|
| Length | 175 mm |
| Type | open-end wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.19 excl. VAT
/ Each
£ 9.83 incl. VAT
- Delivery usually within ( 7 ) days
