FACOM POZIDRIV BIT END.204
END.2 - Impact bits Series 2 for Pozidrive® screws
See technical informationReferences
Facom:END.204
Rubix:1238506
EAN:3148510238944



Product details : FACOM POZIDRIV BIT END.204
END.2 - Impact bits Series 2 for Pozidrive® screws
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
Applications
For use with self-tapping screwdrivers.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 32x8x8 mm |
| Package weight | 12 g |
| Length | 32 mm |
| Imprint size | pz4 |
| Imprint | pozidriv |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- Delivery usually within ( 14 ) days
