FACOM BIT EV.205L
Ev.L – Series 2 standard long bits for XZN multi-tooth screws
See technical informationReferences
Facom:EV.205L
Rubix:1238706
EAN:3148510229546



Product details : FACOM BIT EV.205L
Ev.L – Series 2 standard long bits for XZN multi-tooth screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x10x10 mm |
| Package weight | 18 g |
| Length | 70 mm |
| Imprint size | m5 |
| Imprint | xzn |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- Delivery usually within ( 14 ) days
