FACOM 4MM HEX 5/16 HEX BIT ENH.204

ENH.2 – Series 2 impact bits for hex countersink screws

See technical information

References

Facom:ENH.204
Rubix:155A9276
EAN:3148510238791
brand logo

Technical specifications

Length30 mm
Imprint size4
Imprinthex / allen
See all Specifications

Product details : FACOM 4MM HEX 5/16 HEX BIT ENH.204


ENH.2 – Series 2 impact bits for hex countersink screws
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.

Applications

For use with self-tapping screwdrivers.

Technical specifications


Attributes
Logistic Weight9 g
Packaged dimensions (D x W x H)30x8x8 mm
Package weight9 g
Length30 mm
Imprint size4
Imprinthex / allen
Finishingpolished
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
  • Delivery usually within ( 14 ) days