References
INA:KASK06-S-R-NBR-HLA
Rubix:238A2019
Manufacturer :0577268170000
EAN:4054362429319

Documents
Product details : INA KASK06-S-R-NBR-HLA END CAP
Protective cover
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Type | bearing end cap |
| Inner diameter | 30 mm |
| Outer diameter | 64 mm |
| Width | 30 mm |
| Series | kask |
Show UNSPSC/ECL@SS
£ 5.89 excl. VAT
/ Each
£ 7.07 incl. VAT
- Usually arrives within 14 working days
