References
Superseded Ref:G9X13X3-B
INA:G9X13X3-C
Rubix:274A7531
Manufacturer :0848463210000
EAN:4054369204063

Product details : INA G9X13X3-C RADIAL ROTARY SHAFT SEAL
Radial seal for shafts
Technical specifications
Attributes
| Logistic Weight | 0,5 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 9 mm |
| Outer diameter | 13 mm |
| Width | 3 mm |
| Series | g |
| Material | nbr elastomer |
Show UNSPSC/ECL@SS
£ 2.11 excl. VAT
/ Each
£ 2.53 incl. VAT
- In stock: Next day delivery
