References
SKF:ECY 204
Rubix:101A9889
Manufacturer :4961
EAN:7316570251081

Product details : SKF SHAFT END COVER ECY 204
End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x55x55 mm |
|---|---|
| Logistic Weight | 6,5 g |
| Type | sealing cap |
| Inner diameter | 20 mm |
| Outer diameter | 55 mm |
| Width | 23 mm |
| Series | ecy |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- Delivery usually within ( 3 ) days
