Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG DKV062 HOUSING BORE-CAP 380403440000
FAG DKV062 HOUSING BORE-CAP 380403440000
Housing cover
References
fag:
DKV062
rubix:
229A2148
manufacturer :
0380403440000
ean:
4012801008686
Technical specifications
Type
Housing cover
See all Specifications
Product details
Technical specifications
Product details : FAG DKV062 HOUSING BORE-CAP 380403440000
Housing cover
Technical specifications
Attributes
Logistic Weight
6
g
Type
Housing cover
Inner diameter
46.5
mm
Outer diameter
49
mm
Width
5.1
mm
Series
DKV
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.10
excl. VAT
/
Each
£
3.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF V RING HSNG SEAL X2 TSN 220 A
FAG ETS224-324 LABYRINTH SEALING RING
SKF HOUSED BEARING SEAL TS 40
SKF TXL 613 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF DOUBLE LIP HOUSING SEAL X2 TSN530L
SKF Z 205 BEARING HOUSING ACCESSORIES
SKF TXL 608 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG EDK526 HOUSING COVER
SKF BEARING HOUSING SEAL ASNH509
INA GR4X8X2-C RADIAL ROTARY SHAFT SEAL
FAG EFS620 SEALING RING
FAG ETS516 LABYRINTH SEALING RING
SKF SHAFT END COVER ECY 212
FAG EDH226 SEALING RING
INA DRS50115 BEARING SEAL CARRIER 15008720000