CABLOFIL MGIP22AGT 5050 IP GUSSET TOP LID TEE (L)157 MM X (H)50 MM X (
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP22AGT
Rubix:234A7015

Documents
Product details : CABLOFIL MGIP22AGT 5050 IP GUSSET TOP LID TEE (L)157 MM X (H)50 MM X (
50*50 Ip Gusset Top Lid Tee (L)157 mm x (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | top lid tee |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 34.06 excl. VAT
/ Each
£ 40.87 incl. VAT
- Delivery usually within ( 3 ) days
