References
SKF:ASNH 506-605
Rubix:1275208
Manufacturer :611
EAN:7316577655547

Product details : SKF BEARING HOUSING SEAL ASNH506-605
End cover for SNL (SE) housing.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Type | endcover for snl (se) |
| Outer diameter | 45.2 mm |
| Width | 5.5 mm |
| Series | asnh |
| Material | synthetic material |
Show UNSPSC/ECL@SS
£ 5.60 excl. VAT
/ Each
£ 6.72 incl. VAT
- Delivery usually within ( 3 ) days
