Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG NTC36 HOUSING SEAL 823407490000
FAG NTC36 HOUSING SEAL 823407490000
Sealing Ring
References
fag:
NTC36
rubix:
229A1532
manufacturer :
0823407490000
ean:
4054364221669
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FAG NTC36 HOUSING SEAL 823407490000
Taconite seals NTC, for SNS-housing, kombined sealing
Technical specifications
Attributes
Logistic Weight
6900
g
Type
Sealing Ring
Inner diameter
160
mm
Outer diameter
272.5
mm
Width
69
mm
Series
NTC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
309.42
excl. VAT
/
Each
£
371.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 859705 ALUMINIUM SEAL M12
MECALINE 859701 ALUMINIUM SEAL 1/8
COOPER FELT03 SEAL
SKF FELT SEAL TFL507
TIMKEN VR613 V-RING SEAL
INA BEARING SEAL COVER DRS55145
SKF LOR117 HOUSING SEAL
SKF HOUSING FELT SEAL X2 TSN 522 C
SKF BEARING HOUSING SEAL TSN518C
COOPER 01C4EX BEARING CARTRIDGE
FAG DH313 HOUSING LIP-SEAL 0382809810000
SKF PLUMMER BLOCK SEAL TSN615S:SKF
SNR SNCD3148 PLUMMER BLOCK
COOPER ATL308 TRIPLE LABYRINTH SEAL
SKF HOUSED BEARING SEAL TS 40