References
SKF:ASNH 508-607
Rubix:1275211
Manufacturer :613
EAN:7316577057594

Product details : SKF BEARING HOUSING SEAL ASNH508-607
End cover for SNL (SE) housing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,5x60,4x60,4 mm |
|---|---|
| Logistic Weight | 7,5 g |
| Type | endcover for snl (se) |
| Outer diameter | 60.4 mm |
| Width | 5.5 mm |
| Series | asnh |
| Material | synthetic material |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- Usually arrives within 14 working days
