References
SKF:Z 212
Rubix:266A6339
Manufacturer :30429
EAN:7316570100358

Product details : SKF Z 212 BEARING HOUSING ACCESSORIES
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x110x60 mm |
|---|---|
| Logistic Weight | 164 g |
| Type | sealing washer |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 7 mm |
| Series | z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 319.40 excl. VAT
/ 20 pieces
£ 383.28 incl. VAT
- Delivery usually within ( 3 ) days
