INA SD45X52X4-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:SD45X52X4-A
Rubix:274A8387
Manufacturer :0012481380000
EAN:4054364122706

Documents
Product details : INA SD45X52X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 1,85 g |
|---|---|
| Type | seal ring |
| Outer diameter | 52 mm |
| Width | 4 mm |
| Series | sd |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2.21 excl. VAT
/ Each
£ 2.66 incl. VAT
- Delivery usually within ( 7 ) days
