References
SKF:ASNH 526
Rubix:101A9886
Manufacturer :627
EAN:7316577057655

Product details : SKF HOUSING END COVER ASNH 526
End cover for SNL (SE) housing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6,5x178,6x178,6 mm |
|---|---|
| Logistic Weight | 32 g |
| Type | endcover for snl (se) |
| Outer diameter | 178.6 mm |
| Width | 6.5 mm |
| Series | asnh |
| Material | synthetic material |
Show UNSPSC/ECL@SS
£ 24.21 excl. VAT
/ Each
£ 29.05 incl. VAT
- In stock: Next day delivery
