References
FAG:TSV513
Rubix:158A3466
Manufacturer :0383852280000
EAN:4012801241649

Product details : FAG LABRYNTH SEALO RING TSV513
Felt sealing set FAG
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,2x19,5x93,2 mm |
|---|---|
| Logistic Weight | 446 g |
| Type | labyrinth ring |
| Inner diameter | 93.2 mm |
| Outer diameter | 19.5 mm |
| Width | 93.2 mm |
| Series | tsv |
Show UNSPSC/ECL@SS
£ 68.13 excl. VAT
/ Each
£ 81.76 incl. VAT
- Delivery usually within ( 7 ) days
