INA G45X55X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:G45X55X4-C
Rubix:129A7636
Manufacturer :0850555900000
EAN:4054364773311

Documents
Product details : INA G45X55X4-C RADIAL ROTARY SHAFT SEAL
NBR elastomer, single lip.
Technical specifications
Attributes
| Logistic Weight | 6,11 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 55 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 255.61 excl. VAT
/ 25 pieces
£ 306.73 incl. VAT
- Delivery usually within ( 7 ) days
