Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSED BEARING SEAL TS 60
SKF HOUSED BEARING SEAL TS 60
Labyrinth Seal TS
References
skf:
TS 60
rubix:
103A1646
manufacturer :
27731
ean:
7316577106513
Technical specifications
Type
Labyrinth seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSED BEARING SEAL TS 60
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
315
x
315
mm
Logistic Weight
3830
g
Type
Labyrinth seal
Inner diameter
280
mm
Outer diameter
315
mm
Width
42
mm
Series
TS
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
461.70
excl. VAT
/
Each
£
554.04
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
FAG EFS222-322 SEALING RING
SNR SC607DS PLUMMER BLOCK ACCESSORIES
NILOS LABYRINTH SEAL 17X35 LSTO
SKF HOUSING FELT SEAL X2 TSN 505 C
FAG EFS528 SEALING RING
FAG HOUSING LIP-SEAL DH517
SKF V RING HSNG SEAL X2 TSN 220 A
SKF BEARING HOUSING SEAL ASNH506-605
SKF BEARING HOUSING SEAL TSN518L
SKF PLUMMER BLOCK SEAL TSN222S
INA DRS40100 LINEAR NUT 15062850000
FAG ETS508 LABYRINTH SEALING RING
INA DRS50115 BEARING SEAL CARRIER 15008720000
FAG EFS224-324 SEALING RING
FAG NTC36 HOUSING SEAL 823407490000