Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD12X19X3-A SEAL RINGTWO LIPS MADE OF PLASTIC
INA SD12X19X3-A SEAL RINGTWO LIPS MADE OF PLASTIC
Radial rotary shaft seal
References
ina:
SD12X19X3-A
rubix:
238A1230
manufacturer :
0012174450000
ean:
4012802443011
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SD12X19X3-A SEAL RINGTWO LIPS MADE OF PLASTIC
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
0,45
g
Type
Sealing Ring
Outer diameter
19
mm
Width
3
mm
Series
SD
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.02
excl. VAT
/
Each
£
0.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF TSN508CE FELT HOUSING SEAL
SKF V RING HSNG SEAL X2 TSN 226 A
COOPER ATL75M TRIPLE LABYRINTH SEAL
SKF TXL 617 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG EDH530 SEALING RING
COOPER BPTL4 BLANKING PLATE
SKF V RING HSNG SEAL X2 TSN 526 A
SKF HOUSING FELT SEAL X2 TSN 620 C
SNR SC607DS PLUMMER BLOCK ACCESSORIES
SKF V RING HSNG SEAL X2 TSN 312 A
FAG EFS610 SEALING RING
FAG DH506 HOUSING LIP-SEAL 0383900860000
SKF BEARING HOUSING SEAL TSN517L
INA SD38X48X4-A DOUBLE LIP SEALING RING SD
FAG NTC48 HOUSING SEAL 823408540000