References
Superseded Ref:DKV140
FAG:EDK216
Rubix:263A4261
Manufacturer :0956582110000
EAN:4054372691300

Product details : FAG EDK216 HOUSING COVER
Cover; EDK; SES-Housing
Technical specifications
Attributes
| Type | cover |
|---|---|
| Inner diameter | 0 mm |
| Outer diameter | 115.5 mm |
| Width | 5.1 mm |
| Series | edk |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Delivery usually within ( 7 ) days
